Disconnect Encl. 30.00x25.38x8

Item #: 149337

Cat #: A30HS2508SS6LP

UPC: 783510644000

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, 30.00x25.38x8.00, SS Type 316L

Overview

Disconnect Enclosure with Clamps, Type 4X, 30.00x25.38x8.00, SS Type 316L
For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers.
Also known as: 783510644000, A30HS2508SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Width: 25.380 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Wall
Height: 30 in
Material: Stainless Steel
Width: 25.380 in

Customer Reviews

No reviews for this product
(0)