This product may not be available in all locations.
1
more
Rating Plug, 25A, 480VAC, 73-332 Trip Range, Spectra Series
Item #: 149333
Cat #: SRPE30A25
UPC: 783164213829
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 25 Amp, 480 Volt AC, 73 - 332 Trip Range, Spectra Series
Overview
Rating Plug, 25 Amp, 480 Volt AC, 73 - 332 Trip Range, Spectra Series
Also known as: 783164213829, SRPE30A25
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 25 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Amps: | 25 |
Mounting: | Breaker |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)