Contactor, IEC, 90A, 4P, 120VAC Coil, 2NO/2NC

Item #: 149322

Cat #: 100-C90D200

UPC: 611320824100

Sign In or Register to view pricing and more.
Contactor, IEC, 90 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Main Contacts

Overview

Contactor, IEC, 90 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Main Contacts
Our Bulletin 100-C contactors offer space-saving, high-performance design in 9...97 A devices. These low power consumption contactors are designed to control motors and other loads.
Also known as: 611320824100, 100-C90D200

Specifications

Volts AC Control: 120
Type: Contactor
Poles: 4
Amps: 90
Family / Style: 100-C
Volts AC Control: 120
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 90

Customer Reviews

No reviews for this product
(0)