This product has been discontinued.
This product may not be available in all locations.
Overview
STARTER MOTOR CONTROL <1000VAC
Also known as: 785901020318, 8538SBG13V81CFF4P1T
Specifications
Type: | Fusible, Combination Starter |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Fusible, Combination Starter |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)