Drive, PowerFlex 40, 480VAC, 3PH, 10.5A, 4.0KW, 5.0HP, No Filter

Item #: 149309

Cat #: 22B-D010H204

UPC: 820919142765

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 10.5 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter, Replacement Plate Drive, IP20

Overview

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 10.5 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter, Replacement Plate Drive, IP20
Also known as: 820919142765, 22B-D010H204

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500

Customer Reviews

No reviews for this product
(0)