Load Center, Main Lug, Convertible, 200A, 120/240VAC, 1PH, 3R

Item #: 149307

Cat #: BR816N200RF

UPC: 786676448451

Load Center, Main Lug, Convertible, 200 Amp, 120/240 Volt AC, 8 Space, 16-Pole, Aluminum Bus, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center, Main Lug, Convertible, 200 Amp, 120/240 Volt AC, 8 Space, 16-Pole, Aluminum Bus, NEMA 3R
Also known as: 786676448451, BR816N200RF

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Type: Main Lug
Spaces: 8

Customer Reviews

No reviews for this product
(0)