Rating Plug, 400A, 600VAC, 1250-4015 Trip Range, Spectra Series

Item #: 149299

Cat #: SRPK800A400

UPC: 783164213423

Documents & Guides
Rating Plug, 400 Amp, 600 Volt AC, 1250-4015 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 400 Amp, 600 Volt AC, 1250-4015 Trip Range, Spectra Series
Also known as: 783164213423, SRPK800A400

Specifications

Poles: 3
Amps: 400
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)