This product may not be available in all locations.
600A RATING PLUG
Item #: 149286
Cat #: SRPG600B600
UPC: 783164213683
Documents & Guides
GED SRPG600B600 600A RATING PLUG
Sign In or Register to view pricing and more.
Overview
GED SRPG600B600 600A RATING PLUG
Also known as: 783164213683, SRPG600B600
Specifications
Poles: | 3 |
Amps: | 600 |
Family / Style: | Spectra |
Volts AC: | 600 |
Mounting: | Breaker |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Amps: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)