Power Relay, Open, 40A, 240VAC, 12VDC Coil, DPST-NO

Item #: 149255

Cat #: 700-HG47Z12

UPC: 662073269649

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO 12V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO 12V DC Coil
Also known as: 662073269649, 700-HG47Z12

Specifications

Poles: 2
Volts DC Control: 12
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Poles: 2
Mounting: Surface
Type: Power Relay
Volts DC Control: 12
Amps: 40
Family / Style: 700-HG47

Customer Reviews

No reviews for this product
(0)