Lay-In Wireway Straight, 3R, 6x6x12

Item #: 149238

Cat #: F66T3R12

UPC: 783510436391

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway Straight Section, NEMA Type 3R, Material: Steel, DImensions: 6" x 6" x 12"

Overview

Lay-In Wireway Straight Section, NEMA Type 3R, Material: Steel, DImensions: 6" x 6" x 12"
Also known as: 783510436391, F66T3R12

Specifications

Length: 12 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)