Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil

Item #: 149205

Cat #: A202K1DAM

UPC: 786678024752

Sign In or Register to view pricing and more.
Documents & Guides
NEMA, Magnetically Latched, Lighting Contactor, 4-Pole, 30 Amp, 120 Volt AC Coil

Overview

NEMA, Magnetically Latched, Lighting Contactor, 4-Pole, 30 Amp, 120 Volt AC Coil
Also known as: 786678024752, A202K1DAM

Specifications

Volts AC Control: 120
Mounting: Panel
Type: Contactor, Lighting Contactor
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Lighting Contactor
Poles: 4
Mounting: Panel
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)