![Wireway, Type 1, Screw Cover, 6" x 6" x 60", Steel, Gray, No KOs Wireway, Type 1, Screw Cover, 6" x 6" x 60", Steel, Gray, No KOs](https://rexel-cdn.com/products/image.jpg?i=B619A9C6-8F1B-47CC-868E-6B9DFDFE2FC6&f=420)
Wireway, Type 1, Screw Cover, 6" x 6" x 60", Steel, Gray, No KOs
Item #: 149201
Cat #: 6660GNK
UPC: 761515102923
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray, No Kos
Overview
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 5 Foot, Steel, Gray, No Kos
Also known as: 761515102923, 6660GNK
Specifications
Length: | 60 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 60 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)