90-Degree Flush Tee, 6x6x18

Item #: 149191

Cat #: F66T3RT

UPC: 783510437299

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Flush Tee, Material: Steel, Dimensions: 6" x 6" 18"

Overview

90-Degree Flush Tee, Material: Steel, Dimensions: 6" x 6" 18"
Also known as: 783510437299, F66T3RT

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)