Ww. 3r, 90 Elbow

Item #: 149182

Cat #: F66T3R90E

UPC: 783510437190

Sign In or Register to view pricing and more.
Documents & Guides
Ww. 3r, 90 Elbow, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray

Overview

Ww. 3r, 90 Elbow, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 6.00x6.00, Material/finish: Galv/gray
Also known as: 783510437190, F66T3R90E

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)