Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free

Item #: 14917

Cat #: CP-25WB+

UPC: 051115116384

Documents & Guides
Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.
Tough and ready-to-use, 3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, one-component, latex-based, intumescent sealant that dries to form a monolithic firestop seal. This sealant also acts as a barrier to airborne sound transmission. As penetrants are exposed to fire, the unique intumescent property of this material allows 3M™ Fire Barrier Sealant CP 25WB+ to expand and help maintain a firestop penetration seal for up to 4 hours. This sealant is designed to help control the spread of fire, smoke and noxious gases before, during and after exposure to a fire when installed in accordance with a listed through-penetration or fire-resistive joint assembly system (STC-Rating of 54 when tested in a STC 54-rated wall assembly). 
Also known as: 051115116384, CP-25WB+

Specifications

Type: Fire Stop, Caulking
Color: Red
Size: 10.1 oz
Type: Fire Stop, Caulking
Size: 10.1 oz
Color: Red

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/24/2011
3M FIRE CAULKING
EXCELLENT PRODUCT