Fuse Reducers for Class R Dimension Fuses, 30A to 60A, 250V

Item #: 149160

Cat #: 263-R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Reducers for Class R Dimension Fuses, 30-60A, 250V, Use with Bussman Types FRN-R, LPN-RK

Overview

Fuse Reducers for Class R Dimension Fuses, 30-60A, 250V, Use with Bussman Types FRN-R, LPN-RK
Also known as: 263-R

Specifications

Type: Fuse Reducer
Class: R
Volts AC: 250
Type: Fuse Reducer
Volts AC: 250
Class: R

Customer Reviews

No reviews for this product
(0)