M12 Automotive Charger

Item #: 149118

Cat #: 2510-20

UPC: 045242192151

Sign In or Register to view pricing and more.
Documents & Guides
Charger, Automotive Charger, Power Requirements: 120V AC or 12V DC, Charge Time: 30 Minutes (48-11-2401) & 1 Hour (48-11-2402), Weight: 2.2 lbs, Compatible Batteries: M12 Red Lithium & Lithium

Overview

Charger, Automotive Charger, Power Requirements: 120V AC or 12V DC, Charge Time: 30 Minutes (48-11-2401) & 1 Hour (48-11-2402), Weight: 2.2 lbs, Compatible Batteries: M12 Red Lithium & Lithium
The Milwaukee M12™ AC/DC wall and vehicle charger is designed for use with both M12™ REDLITHIUM™ and M12™ lithium-ion batteries. It is a dually functional unit that has the capability to charge M12™ batteries in a traditional wall outlet or vehicle DC outlet. Now, whether the user is in a work truck or on the work site, one charger can do the job. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery.
Also known as: 045242192151, 2510-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)