Compression Lug, Copper, 2-Hole

Item #: 149053

Cat #: CLWD-700-12-134

UPC: 783669648836

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 700, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 700, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669648836, CLWD-700-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 700
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 700

Customer Reviews

No reviews for this product
(0)