Preset Timer, 5-60 mins, Maestro, Snow

Item #: 149021

Cat #: MA-T51-SW

UPC: 027557290333

Sign In or Register to view pricing and more.
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Snow. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Snow. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) insnow
Also known as: 027557290333, MA-T51-SW

Specifications

Wattage: 600
Type: SPST, In-Wall, Electronic
Color: Snow
Amps: 5
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Color: Snow
Volts AC: 120
Mounting: Knuckle
Type: SPST, In-Wall, Electronic
Amps: 5
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)