4G WHITE BLANK

Item #: 148959

Cat #: 86154

UPC: 095327861540

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327861540, 86154

Specifications

Type: Blank Plate
Size: Standard
Mounting: Box
Color: White
Material: Steel
Gangs: 4
Type: Blank Plate
Mounting: Box
Material: Steel
Size: Standard
Color: White
Gangs: 4

Customer Reviews

No reviews for this product
(0)