Tape Gmk Red B595 4 In X 100 Ft

Item #: 148949

Cat #: 113119

UPC: 754473997861

Sign In or Register to view pricing and more.
Documents & Guides
Tape Gmk Red B595 4 In X 100 Ft

Overview

Tape Gmk Red B595 4 In X 100 Ft
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473997861, 113119

Specifications

Length: 100 ft
Color: Red
Width: 4 in
Length: 100 ft
Width: 4 in
Color: Red

Customer Reviews

No reviews for this product
(0)