This product may not be available in all locations.


Selector Switch, 2-Position, No Knob, Operator Only, Maintained
Item #: 14877
Cat #: 9001KS11
UPC: 78590132282
Documents & Guides
Selector Switch, 2 Position, No Knob, Operator Only, Maintained, 30 mm
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, No Knob, Operator Only, Maintained, 30 mm
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied without knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590132282, 9001KS11
Specifications
Size: | 30 mm |
Type: | Operator Only, 2 Position, Selector Switch |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | Operator Only, 2 Position, Selector Switch |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)