Wire-Nut® Wire Conn, Model 73B® Orange, 1,000/Box

Item #: 14876

Cat #: 30-173

UPC: 783250301737

Documents & Guides
Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Sign In or Register to view pricing and more.

Overview

Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250301737, 30-173

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Color: Orange
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 20 - 14

Customer Reviews

No reviews for this product
(0)