6MM TAGS PRINTED

Item #: 148759

Cat #: XBMZB6V/31

UPC: 786685015989

Sign In or Register to view pricing and more.
Documents & Guides
CUT XBMZB6V/31 6MM TAGS PRINTED

Overview

CUT XBMZB6V/31 6MM TAGS PRINTED
Also known as: 786685015989, XBMZB6V/31

Specifications

Mounting: Vertical
Color: White
Size: 6.200 mm
Range: #31 - 40
Mounting: Vertical
Size: 6.200 mm
Color: White
Range: #31 - 40

Customer Reviews

No reviews for this product
(0)