![Power Distribution Block, 1-Pole, 600V, Aluminum Power Distribution Block, 1-Pole, 600V, Aluminum](https://rexel-cdn.com/products/ilspdb4125001.jpg?i=DF89BC99-F352-4C47-AF04-ACC2511651F0&f=420)
Power Distribution Block, 1-Pole, 600V, Aluminum
Item #: 148684
Cat #: PDB-412-500-1
UPC: 783669711486
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 4 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, Includes Cover
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 4 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, Includes Cover
Also known as: 783669711486, PDB-412-500-1
Specifications
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Color: | Black |
Material: | Aluminum |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)