Enclosure, Pilot Device, 22.5 mm, 1 Hole, Stainless Steel, Type 4X

Item #: 14861

Cat #: E1PBGSS

UPC: 783510593902

Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, (304) Stainless Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4X/12/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, (304) Stainless Steel, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4X/12/13
nVent HOFFMAN HOFE1PBGSS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510593902, E1PBGSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Size: 22.5 mm
Color: Gray
Type: 1 Element, Enclosure
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)