Wire-Nut® Wire Conn, Model 74B® Yellow, 1,000/Box
Item #: 14859
Cat #: 30-174
UPC: 783250301744
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color: Yellow, Wire Range: 18 to 12 AWG, Internal Quare Wire Spring, Package of 1000
Overview
Wire Connector, Color: Yellow, Wire Range: 18 to 12 AWG, Internal Quare Wire Spring, Package of 1000
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250301744, 30-174
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 18 - 12 |
Material: | Copper |
Color: | Yellow |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)