Selector Switch, 2-Position, Black Knob, Operator Only, Maintained

Item #: 14857

Cat #: 9001KS11B

UPC: 78590132283

Selector Switch, 2 Position, Black Knob, Operator Only, Maintained, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Black Knob, Operator Only, Maintained, 30 mm
This Harmony 9001K, black selector switch with E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590132283, 9001KS11B

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 2 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Black
Standards: California Proposition 65
Mounting: Panel
Type: Operator Only, 2 Position, Selector Switch
Color: Black
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)