3W CA10 Incandescent Lamp, Clear

Item #: 148554

Cat #: S3657

UPC: 045923036576

Sign In or Register to view pricing and more.
3 Watt CA10 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt

Overview

3 Watt CA10 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923036576, S3657

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 3
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)