RDC BSHG MI 2 TO 1-1/2 FOR NPT

Item #: 14854

Cat #: RB-331

UPC: 783126467550

Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 2 X 1-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 7/8 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Group
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 2 X 1-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 7/8 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Group
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467550, RB-331

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 2 in
Material: Malleable Iron
Diameter: 1 1/2 in, 2 in

Customer Reviews

No reviews for this product
(0)