Fluorescent Lamp, High Output, T12, 108", 124W, 6500K

Item #: 148533

Cat #: S5255

UPC: 045923052552

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 124 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 76, Color Temp: 6500K, Length: 108 inch *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, 124 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 76, Color Temp: 6500K, Length: 108 inch *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923052552, S5255

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 8800
Length: 9 ft, 108 in
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Wattage: 124
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 9 ft, 108 in
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Lumens: 8800
Base: Recessed Double Contact (R17d)
Wattage: 124

Customer Reviews

No reviews for this product
(0)