LED Downlight

Item #: 148441

Cat #: LR6-GU24

UPC: 813959010026

Sign In or Register to view pricing and more.
***OBSOLETE*** 6" LED Module, Line Voltage: 120V , Watts: 12, Lumens: 650, Color Temperature: 2700K, GU24 Base. *** Discontinued ***

Overview

***OBSOLETE*** 6" LED Module, Line Voltage: 120V , Watts: 12, Lumens: 650, Color Temperature: 2700K, GU24 Base. *** Discontinued ***
Both the SC6-CM and SC6-WM cylindrical housings are rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. They also feature a subtle, unobtrusive design that integrates cleanly into the interior space. The H6 recessed architectural housing is designed to accommodate all Cree 277V and GU24-based six-inch downlights in new construction applications. It is rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. The H6 housing is IC rated, airtight, inherently protected and, when ordered with a GU24 socket, California Title-24 compliant. Also, the SC6 cylindrical surface mount housing is designed to accommodate all Cree 277V and GU24-based sixinch downlights in a variety of architectural applications. It is rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. The SC6 housing also features a subtle, unobtrusive design that integrates cleanly into the interior space.
Also known as: 813959010026, LR6-GU24

Specifications

Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 12
Color: White
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)