Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Nail-On, Non-Metallic

Item #: 14843

Cat #: 9343-N

UPC: 085339103707

Sign In or Register to view pricing and more.
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Nail-On, Cubic Inches: 32.3, Speed Klamps, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Nail-On, Cubic Inches: 32.3, Speed Klamps, Non-Metallic
Also known as: 085339103707, 9343-N

Specifications

Width: 4 1/16 in
Material: Fiberglass
Gangs: 1
Depth: 2 1/2 in
Height: 4 1/16 in
Mounting: Nail On
Cubic Inches: 32.300 in³
Width: 4 1/16 in
Gangs: 1
Height: 4 1/16 in
Cubic Inches: 32.300 in³
Material: Fiberglass
Depth: 2 1/2 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)