Outdoor Wall Lantern Two Light

Item #: 148389

Cat #: 8883-08

UPC: 785652888380

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Aluminum Candle Cover, Glass Panel;fixture Finish: Textured Rust Patina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Body, Textured Rust Patina Candle Cover, Clear Seeded Glass; Width: 7 In; Height: 20-1/4 In; Extends: 7-3/4 In; Mounting: Cap Nuts; Wire Length:6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-1/2 In; Outlet Box Down: 13-3/4in; Lamp Included: No; Diffuser Size:

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Aluminum Candle Cover, Glass Panel;fixture Finish: Textured Rust Patina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Body, Textured Rust Patina Candle Cover, Clear Seeded Glass; Width: 7 In; Height: 20-1/4 In; Extends: 7-3/4 In; Mounting: Cap Nuts; Wire Length:6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-1/2 In; Outlet Box Down: 13-3/4in; Lamp Included: No; Diffuser Size:
Also known as: 785652888380, 8883-08

Specifications

Wattage: 40
Wattage: 40

Customer Reviews

No reviews for this product
(0)