ProLine 0-mm Solid Base, 1000x600mm

Item #: 148144

Cat #: PB0106

UPC: 783510980405

Sign In or Register to view pricing and more.
Documents & Guides
ProLine 0-mm Solid Enclosure Base, Material: Steel, Fits Frame: 1000mm x 600mm, Dimensions: 39.37" x 23.62" x 21.77"

Overview

ProLine 0-mm Solid Enclosure Base, Material: Steel, Fits Frame: 1000mm x 600mm, Dimensions: 39.37" x 23.62" x 21.77"
The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.
Also known as: 783510980405, PB0106

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel

Customer Reviews

No reviews for this product
(0)