Set-Screw Wire Conn, Model 10, 22-10 AWG, 100/Box
Item #: 14812
Cat #: 30-210
UPC: 783250302109
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire-Nut®
Overview
Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire-Nut®
Also known as: 783250302109, 30-210
Specifications
Color: | Black |
Material: | Brass |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 12 |
Color: | Black |
Standards: | California Proposition 65 |
Material: | Brass |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)