Terminal Block, Feed Through,6mm, Double Deck, Type: M 4/6.D2, Gray

Item #: 148104

Cat #: 1SNA115271R2200

UPC: 662019956459

Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.

Overview

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc. 
Also known as: 662019956459, 1SNA115271R2200, small terminal block

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12
Color: Gray
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Gauge: 12
Family / Style: Entrelec
Mounting: DIN Rail
Color: Gray
Amps: 50

Customer Reviews

No reviews for this product
(0)