Fuse, 3-2/10A, Class CC, Time-Delay, LOW -PEAK Yellow, 600VAC

Item #: 1481

Cat #: LP-CC-3-2/10

UPC: 051712180351

Sign In or Register to view pricing and more.
Documents & Guides
3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating

Overview

3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712180351, LP-CC-3-2/10

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 150
Mounting: Cartridge
Amps: 3.200
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: LP
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Class: CC
Volts DC: 150
Amps: 3.200
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)