Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 3/4" Hub

Item #: 148073

Cat #: CG90-6275S

UPC: 781381449083

Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 3/4 Inch Hubs Cable Range 0.625 - 0.750 Inch, Steel, Color Code: Orange
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 3/4 Inch Hubs Cable Range 0.625 - 0.750 Inch, Steel, Color Code: Orange
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449083, CG90-6275S

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.750 in
Material: Steel

Customer Reviews

No reviews for this product
(0)