P/S PLUG 3W 20A 125V WT

Item #: 148061

Cat #: PS320P4-W

UPC: 785007320695

Sign In or Register to view pricing and more.
Documents & Guides
Double pole, Triple wire, Pin and Sleeve Plug. 20 amp, 125 volt.

Overview

Double pole, Triple wire, Pin and Sleeve Plug. 20 amp, 125 volt.
Also known as: 785007320695, PS320P4-W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 20
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)