This product has been discontinued.
Fuseblock, Class CC, 3-Pole, 30A, 600V, Pressure Plate Terminal
Item #: 14804
Cat #: BC6033P
UPC: 051712404563
Sign In or Register to view pricing and more.
Documents & Guides
Fuseblock, Class CC, 3-Pole, Pressure Plate Terminal, 1/10 to 30 Amps, 600 Volt, BC Series, For use with Class CC Fuses (Bussmann LP-CC, KTK-R, and FRQ-R), 200,000A RMS Sym. Withstand Rating, Thermoplastic Base, Bright Tin-Plated Bronze Clips
Overview
Fuseblock, Class CC, 3-Pole, Pressure Plate Terminal, 1/10 to 30 Amps, 600 Volt, BC Series, For use with Class CC Fuses (Bussmann LP-CC, KTK-R, and FRQ-R), 200,000A RMS Sym. Withstand Rating, Thermoplastic Base, Bright Tin-Plated Bronze Clips
Also known as: 051712404563, BC6033P
Specifications
Type: | Adjustable, Trim |
Diameter: | 3 in |
Color: | Black |
Type: | Adjustable, Trim |
Color: | Black |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)