NEMA-4X EMERG

Item #: 148033

Cat #: INDX618-XTRA

UPC: 745980580462

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT INDX618-XTRA NEMA-4X EMERG

Overview

LIT INDX618-XTRA NEMA-4X EMERG
Also known as: 745980580462, INDX618-XTRA

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 18
Color: Gray
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 18
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)