This product may not be available in all locations.
3
more

Relay, Control, 10A, 600VAC, 24VDC Coil, 4P, NO Contacts
Item #: 147892
Cat #: 8501XDO40V53
UPC: 785901548720
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 24 Volt DC Coil, 4-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Sign In or Register to view pricing and more.
Overview
Relay, Control, 10 Amp, 600 Volt AC, 24 Volt DC Coil, 4-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Also known as: 785901548720, 8501XDO40V53
Specifications
Volts DC Control: | 24 |
Mounting: | Panel |
Type: | Control, Relay |
Amps: | 10 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Control, Relay |
Poles: | 4 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)