Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures
Item #: 14788
Cat #: ASPBGSS
UPC: 783510594206
Documents & Guides
Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures
Sign In or Register to view pricing and more.
Overview
Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594206, ASPBGSS
Specifications
Material: | Stainless Steel |
Diameter: | 22.500 mm |
Material: | Stainless Steel |
Diameter: | 22.500 mm |
Customer Reviews
No reviews for this product
(0)