EFSE ANN-80 BUSS AIRCRAFT LIMITER

Item #: 147871

Cat #: ANN-80

UPC: 051712706308

Sign In or Register to view pricing and more.
Documents & Guides
BUSSMAN ANN80 FUSE 80A

Overview

BUSSMAN ANN80 FUSE 80A
Also known as: 051712706308, ANN-80

Specifications

Mounting: Stud
Type: Very Fast Acting
Interrupt Rating DC: 2.700 kA, 2.500 kA
Mounting: Stud
Interrupt Rating DC: 2.700 kA, 2.500 kA
Type: Very Fast Acting

Customer Reviews

No reviews for this product
(0)