
Transformer, Machine Tool, 350VA, 230/460/575-115/95, Open
Item #: 147855
Cat #: PH350MBMH
UPC: 803423078263
Documents & Guides
Transformer, Machine Tool, 350 VA, 230/460/575 - 115/95, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Machine Tool, 350 VA, 230/460/575 - 115/95, Open
Also known as: 803423078263, PH350MBMH
Specifications
Volt Amps: | 350 |
Phase: | 1 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Volt Amps: | 350 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Phase: | 1 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Customer Reviews
No reviews for this product
(0)