I/O Module, Temperature, 2 Single ended RTD Inputs, 220 mA Point Bus Current

Item #: 147823

Cat #: 1734-IR2E

UPC: 612598347698

Documents & Guides
I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, Temperature, 2 Single Ended RTD, Inputs, 220 mA Point Bus Current
Mix standard and safety I/O in the same system. Allen-Bradley® Bulletin 1734 POINT I/O™ modules provide comprehensive diagnostics and configurable features, making them easy to apply. These modules offer digital, analog, and specialty I/O, as well as safety-rated POINT Guard I/O™. Catalog item 1734-IR2E is a 24 V DC two-channel RTD input module from Rockwell Automation®. For full product details, please see the sections below.
Also known as: 612598347698, 1734-IR2E

Specifications

Mounting: DIN Rail
Type: Temperature, I/O Module
Amps: 0.220
Mounting: DIN Rail
Amps: 0.220
Type: Temperature, I/O Module

Customer Reviews

No reviews for this product
(0)