6X6X24 N1 SCR CVR

Item #: 147723

Cat #: AB-6624SW

UPC: 707353015513

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-6624SW 6X6X24 N1 SCR CVR

Overview

AUS AB-6624SW 6X6X24 N1 SCR CVR
Also known as: 707353015513, AB-6624SW

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)