Hole Seal, Oil Tight, 1.38", Stainless Steel

Item #: 14771

Cat #: AS050SS

UPC: 783510594305

Documents & Guides
Hole Seal for 0.50" Conduit, Gasketed, Oil Tight, 1.38", Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal for 0.50" Conduit, Gasketed, Oil Tight, 1.38", Stainless Steel Type 304
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594305, AS050SS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1/2 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Diameter: 1/2 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)