F17T8 TL841/ALTO

Item #: 147707

Cat #: 20540

UPC: 726585205400

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, F17T8 TL841/ALTO (PK X 30), 17 Watts, 1375 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 24 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F17T8 TL841/ALTO (PK X 30), 17 Watts, 1375 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 24 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating
Also known as: 726585205400, 20540

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1375
Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 1375
Wattage: 17
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)